Shop All Toilet Tanks
American Standard
Toilet Tank, Gravity Fed, Single Flush
Mfr # 4188A104.021
Zoro # G4913676
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series Cadet(R) PRO(TM)
- Flush Handle Left Hand Trip Lever
- Color White
- Flushing Method Gravity Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188A104.021
- Zoro # G4913676
- UPC # 791556010642
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Manufacturers Warranty Length | 5 Yr. |
Overall Width | 17-3/8" |
Overall Depth | 8-7/8" |
Details
Gallons per Flush | 1.28 |
Brand and Series | Cadet(R) PRO(TM) |
Flush Handle | Left Hand Trip Lever |
Color | White |
Flushing Method | Gravity Fed |
ADA Compliance | Yes |
Features | Trade Exclusive, Metal Trip Lever, Metal Shank Fill Valve, Ever Clean Surface, 3" Flush Valve |
Standards | A112.19.2-2008/CSA B45.1-08 |
Item | Toilet Tank |
Collection | Cadet(R) PRO(TM) |
Flush Mode | Single Flush |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 1/2 in, 10 PSI (AFL00038)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- KLEIN TOOLS Conduit Reamer Replacement Blade Kit (19353)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- TOTO Trip Lever For St743S Ebony (THU068#51)
- American Standard Toilet Tanks