Shop All Toilet Tanks
American Standard
Toilet Tank, Gravity Fed, Single Flush
Mfr # 4000709.020
Zoro # G300892593
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series American Standard Cadet(R)
- Flush Handle Touchless Sensor
- Color White
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4000709.020
- Zoro # G300892593
- UPC # 193406157499
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Overall Depth | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 15 13/16 in |
Overall Length | 14 in |
Details
Gallons per Flush | 1.28 |
Brand and Series | American Standard Cadet(R) |
Flush Handle | Touchless Sensor |
Color | White |
Item | Toilet Tank |
ADA Compliance | Yes |
Features | 3' Flush Valve w/Integrated Fill Valve, Override Flush Actuator on Side of Tank, Sensor Module Can be Installed on Surface within 3 Feet of Toilet or on Top of Toilet Tank |
Flush Mode | Single Flush |
Collection | Cadet(R) |
Includes | (3) AAA Batteries for Sensor, (4) AA Batteries for Control Module, Coupling Components, EZ-Install Tools, Sensor Module, Tank Cover |
Standards | ANSI A117.1, ASME A112.19.2/CSA B45.1, EPA WaterSense Certified |
Flushing Method | Gravity Fed |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Check Valve, Condensate Pumps (599058)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- THRIFCO PLUMBING #72 5/16 Inch x 1/8 Inch Lead-Free Brass Compression MIP Tee (6972005)
- QUENCH USA Global Water 50 Gallon Per Day Reverse Osmosis Membrane (50GPD)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- TOTO TANK DRAKE II/VESPIN II 1.28GP F AUTOFLUSH COMP - COL. WHITE (ST454EA#11)
- American Standard Toilet Tanks