Shop All Toilet Repair Parts
American Standard
Toilet Tank Cover, VorMax
Mfr # 735203-410.020
Zoro # G2017368
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Vitreous China
- Color White
- Color/Finish White
- For Use With Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 735203-410.020
- Zoro # G2017368
- UPC # 791556080225
- Country of Origin Mexico
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Material | Vitreous China |
Color | White |
Color/Finish | White |
For Use With | Toilets |
Sub-Category | Tank Covers |
Item | Tank Cover |
For Use With Mfr. Model Number | 4270A104.020 |
Features | Permanent EverClean(R) Surface Inhibtis the Growth of Stain and Odor Causing Bacteria, Mold and Mildew |
Accessory Type | Tank Cover |
Description
Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- ZORO SELECT 1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40 (586-360LS)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- MANSFIELD Model 40 Left Hand Chrome Tank Lever with Plastic Arm (086306030)
- AMERICAN STANDARD Push Button Assembly T-Mount A36021 (7381003-0020A)
- AMERICAN STANDARD Retrofit Cap Nut, Brass, Silver, PK4 (7381285-200.0070A)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (7381047-200.0020A)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- American Standard Toilet Repair Parts