Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White
Mfr # 4142900.020
Zoro # G9194114
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4142900.020
- Zoro # G9194114
- UPC # 033056723388
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 20-1/2" |
Manufacturers Warranty Length | 1 yr |
Depth | 9" |
Height | 14-1/4" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, GA, MA, ME, NY, TX, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Soap Dispenser (3944)
- LEGEND VALVE 3/4" 90 SS316 ELBOW (416-004)
- CHICAGO FAUCET Shower Head (600-CP)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST446EMNA#01)
- American Standard Toilet Tanks