Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White
Mfr # 4142600.020
Zoro # G9194096
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4142600.020
- Zoro # G9194096
- UPC # 033056723142
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 20-1/2" |
Manufacturers Warranty Length | 1 yr |
Depth | 9" |
Height | 14-1/4" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, GA, MA, ME, NY, TX, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BG)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- ZORO SELECT Red Brass Flange, FNPT, 1" Pipe Size (4TJJ9)
- THRIFCO PLUMBING 6 Inch Shower Arm W/Flange, Oil Rubbed Bronze (4405880)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- American Standard Toilet Tanks