Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White
Mfr # 4225A064.020
Zoro # G5572631
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4225A064.020
- Zoro # G5572631
- UPC # 791556010802
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 yr |
Depth | 9" |
Height | 14" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NY, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- ZORO SELECT 1/2" Male NPT Malleable Iron Square Head Plug Class 150 (5P543)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A064.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD WHT Insul Toilet Tank (4061513.02)
- American Standard Toilet Tanks