Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White
Mfr # 4188B005.020
Zoro # G5572537
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188B005.020
- Zoro # G5572537
- UPC # 791556006454
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr |
Depth | 7-11/16" |
Height | 13" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NY, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dome Kit (100014)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A064.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- American Standard Toilet Tanks