Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White
Mfr # 4188A074.020
Zoro # G5572561
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188A074.020
- Zoro # G5572561
- UPC # 791556053038
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr |
Depth | 8-7/8" |
Height | 13" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NY, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (310422)
- KOHLER Artifacts 30" Shower Slidebar (72798-BV)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PP)
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 150 (5P536)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A064.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- TOTO Trip Lever For St743S Ebony (THU068#51)
- American Standard Toilet Tanks