Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White
Mfr # 4188A005.020
Zoro # G9189031
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188A005.020
- Zoro # G9189031
- UPC # 791556034334
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr |
Depth | 7-11/16" |
Height | 13-7/8" |
Description
Toilet Tank
Restrictions
- This item has been restricted from sale in the following states: CO, GA, MA, ME, NY, OR, TX, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100ORB)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-1)
- TOTO Cover Plate, 8" Size, Polished Chrome (THP3159#CP)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A105.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-96)
- American Standard Toilet Tanks