Shop All Toilet Tanks
American Standard
Toilet Tank, 1.6 gpf, Flushometer, Elongated, White
Mfr # 4142.016.020
Zoro # G8392312
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
- Width 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4142.016.020
- Zoro # G8392312
- UPC # 033056722848
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 20-1/2" |
Depth | 9" |
Details
Item | Toilet Tank |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA Compliant |
Flushing Method | Flushometer |
Collection | YorkvilleTM |
Includes | Coupling Components |
Description
Yorkville Toilet Tank Wht
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Outlet 2X4 Assembly In Wall Tank System (THU343)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.6 Gpf Toil, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.004.020)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A105.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- KOHLER Archer 1.28 Gpf Toilet Tank (4431-NY)
- American Standard Toilet Tanks