Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Gravity Fed, Round, White
Mfr # 4019613.020
Zoro # G5572729
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Width 17-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4019613.020
- Zoro # G5572729
- UPC # 791556030381
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 17-1/4" |
Manufacturers Warranty Length | 1 Yr. |
Depth | 7-1/2" |
Height | 14-1/4" |
Details
Item | Toilet Tank |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EPA Water Sense |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Gravity Fed |
Flush Handle | Left Hand Trip Lever |
With Liner/Without Liner | Without Liner |
Flush Valve Type | 3" Flush Valve |
Green Certification or Other Recognition | WaterSense Approved |
Collection | Baby Devoro(TM) FloWise(R) |
Features | Chrome Trip Lever, Tank Cover Locking Device |
For Use With Mfr. Model Number | 3128001.020 |
Includes | Locking Device; Coupling Components; Tank Trim |
Tank Connection | Standard |
ADA Compliance | No |
Flush Mode | Single Flush |
Brand and Series | American Standard Baby Devoro(TM) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 40 (2984533312)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A065.020)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- KOHLER Persuade Curv Dual-Flush Tank (3569-0)
- American Standard Toilet Tanks