Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White
Mfr # 4270A104.020
Zoro # G1874638
product price: $164.45
/ea
Free Shipping & Returns
$164.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.28
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4270A104.020
- Zoro # G1874638
- UPC # 791556080232
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 19-3/4" |
Manufacturers Warranty Length | 10 yr |
Depth | 9" |
Height | 14" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Union Tee, FNPT, 1/4" Pipe Size (L2203P-4)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (464-240X)
- BRASSCRAFT VALVE STRT 3/8""OD COMP (KTCR11FX C1)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- AMERICAN STANDARD Champion4 4266 Tank Cover White (735128-400.020)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A065.020)
- SANIFLO Toilet Tank, 1.28 gpf, Floor Mount, White (005)
- American Standard Toilet Tanks