Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White
Mfr # 4225A105.020
Zoro # G4525166
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.28
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4225A105.020
- Zoro # G4525166
- UPC # 791556006324
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 yr |
Depth | 9" |
Height | 14" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Tubing Cutter (W702C)
- LEGEND VALVE 2" T-451 CHECK VALVE (105-108)
- ANVIL Riser Clamp, Tube Sz 2 In, 10 3/8 In L (0500421060)
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- AMERICAN STANDARD WHT Insul Toilet Tank (4061513.02)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- American Standard Toilet Tanks