Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White
Mfr # 4188B104.020
Zoro # G4539787
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.28
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188B104.020
- Zoro # G4539787
- UPC # 791556010734
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr |
Depth | 7-11/16" |
Height | 13-7/8" |
Rim Height | 15" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 11" CHROME NIPPLE NL (311-075CNL)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2251-E175)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142800.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A065.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A064.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- KOHLER Veil Intelligent In-Wall Tank (18647-NA)
- American Standard Toilet Tanks