Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White
Mfr # 4019828.020
Zoro # G4717544
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4019828.020
- Zoro # G4717544
- UPC # 791556011717
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 17-1/4" |
Manufacturers Warranty Length | 1 yr |
Depth | 7-1/2" |
Height | 14-1/4" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- KOHLER Dtv+ Digital Interface (99693-P-NA)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- SLOAN Cover Ebv145A Inner Cover Solenoid Sub-Assembly (3325456)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142801.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A105.020)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- American Standard Toilet Tanks