Shop All Toilet Tanks
This Product is Discontinued
American Standard
Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount Mount, White (Discontinued)
Mfr # 4192A104.020
Zoro # G6459607
This Product is Discontinued
Key Features
- Mounting Style Floor Mount
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4192A104.020
- Zoro # G6459607
- UPC # 791556052598
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 19-3/16" |
Manufacturers Warranty Length | 2 yr |
Depth | 8-1/8" |
Height | 14-1/2" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.