Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Champion Flushing System, White
Mfr # 4225A174.020
Zoro # G5572640
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Aquaguard
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4225A174.020
- Zoro # G5572640
- UPC # 791556034501
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 9" |
Height | 14" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Aquaguard |
Standards | ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Tank Connection | Speed Connect(R) |
Includes | Aquaguard Liner; Tank Cover Locking Device |
Green Certification or Other Recognition | WaterSense Approved |
For Use With Mfr. Model Number | 3195C101.020, 211CA105.020, 211CA104.020, 3195B101.020, 211BA105.020, 211BA104.020, 3195A101.020, 211AA105.020, 211AA104.020 |
Flush Valve Type | 4" Piston-Action Accelerator(TM) |
Features | Metal Trip Lever, Metal Shank Fill Valve, Tank Cover Locking Device |
With Liner/Without Liner | With Liner |
Collection | Champion(R) PRO(TM) |
Flush Handle | Left Hand Trip Lever |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Brand and Series | American Standard Champion(R) PRO(TM) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560005977)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- ASCO ASCO 8321G003 WOG 120V-AC 1/4IN NPT SOLENOID VALVE (8321G003)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A064.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- American Standard Toilet Tanks