Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Champion Flushing System, White
Mfr # 4225A154.020
Zoro # G5572659
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Aquaguard
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4225A154.020
- Zoro # G5572659
- UPC # 791556034518
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 9" |
Height | 14" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Aquaguard |
Standards | ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Flush Valve Type | 4" Piston-Action Accelerator(TM) |
Collection | Champion(R) PRO(TM) |
Green Certification or Other Recognition | WaterSense Approved |
Tank Connection | Speed Connect(R) |
Features | Metal Trip Lever, Metal Shank Fill Valve |
Flush Handle | Left Hand Trip Lever |
Includes | Aquaguard Liner |
With Liner/Without Liner | With Liner |
For Use With Mfr. Model Number | 3195C101.020, 211CA105.020, 211CA104.020, 3195B101.020, 211BA105.020, 211BA104.020, 3195A101.020, 211AA105.020, 211AA104.020 |
ADA Compliance | Yes |
Brand and Series | American Standard Champion(R) PRO(TM) |
Flush Mode | Single Flush |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer (210-10)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142800.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- KOHLER Persuade Curv Dual-Flush Tank (3569-7)
- American Standard Toilet Tanks