Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Cadet Flushing System, White
Mfr # 4188A174.020
Zoro # G5572616
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Aquaguard
- Width 17-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4188A174.020
- Zoro # G5572616
- UPC # 791556010857
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 8-7/8" |
Height | 13" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Aquaguard |
Standards | ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Features | Metal Trip Lever, Metal Shank Fill Valve, Tank Cover Locking Device |
Green Certification or Other Recognition | WaterSense Approved |
Flush Handle | Left Hand Trip Lever |
Includes | Aquaguard Liner; Tank Cover Locking Device |
Collection | Cadet(R) PRO(TM) |
Flush Valve Type | 3" Flush Valve |
For Use With Mfr. Model Number | 3517F101.020, 215FC104.020, 3517B101.020, 215BA105.020, 215BA104.020, 3517D101.020, 215DA104.020, 3517C101.020, 215CA104.020, 3517A101.020, 215AA105.020, 215AA104.020 |
Tank Connection | Speed Connect(R) |
With Liner/Without Liner | With Liner |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Brand and Series | American Standard Cadet(R) PRO(TM) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-2001 NL IPS BALL VALVE (101-323NL)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- SLOAN F-182 Outlet Tube W /1 1/2In. Offset (F182)
- KOHLER Bolt Cap Kit (1225543-0)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A065.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- TOTO TANK DRAKE II/VESPIN II 1.28GP F AUTOFLUSH COMP - COL. WHITE (ST454EA#11)
- American Standard Toilet Tanks