Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Cadet Flushing System, White
Mfr # 4188A155.020
Zoro # G5572607
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand Aquaguard
- Width 17-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4188A155.020
- Zoro # G5572607
- UPC # 791556010840
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 8-7/8" |
Height | 13" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | Aquaguard |
Standards | ASME A112.19.2 2008/CSA B45.1-08; A117.1; ADA |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Cadet Flushing System |
Flush Valve Type | 3" Flush Valve |
Green Certification or Other Recognition | WaterSense Approved |
Collection | Cadet(R) PRO(TM) |
Features | Metal Trip Lever, Metal Shank Fill Valve |
Tank Connection | Speed Connect(R) |
For Use With Mfr. Model Number | 3517F101.020, 215FC104.020, 3517B101.020, 215BA105.020, 215BA104.020, 3517D101.020, 215DA104.020, 3517C101.020, 215CA104.020, 3517A101.020, 215AA105.020, 215AA104.020 |
Flush Handle | Right Hand Trip Lever |
Includes | Aquaguard Liner; Right-hadn Side Lever |
With Liner/Without Liner | With Liner |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Brand and Series | American Standard Cadet(R) PRO(TM) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042403)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD WHT Insul Toilet Tank (4061513.02)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- American Standard Toilet Tanks