Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White
Mfr # 4000813.020
Zoro # G9189083
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Width 15-3/4"
- Manufacturers Warranty Length Limited lifetime warranty on chinaware, a limited; 5 yr. Warranty On All Mechanical Parts; Limited 1 yr. Warranty On Toilet Sea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4000813.020
- Zoro # G9189083
- UPC # 791556034549
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | Limited lifetime warranty on chinaware, a limited; 5 yr. Warranty On All Mechanical Parts; Limited 1 yr. Warranty On Toilet Sea |
Depth | 8-3/4" |
Height | 13-3/4" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08 and A117.1, US EPA WaterSense |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet 3 Flushing System |
Green Certification or Other Recognition | WaterSense Approved |
For Use With Mfr. Model Number | 3075000.020, 2989101.020, 3053000.020, 2988101.020 |
Features | Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew |
Tank Connection | Standard |
Includes | Right Side Trip Lever |
Collection | Cadet(R) 3 FloWise(R) |
Flush Valve Type | 3" Flush Valve |
With Liner/Without Liner | Without Liner |
Flush Handle | Right Hand Trip Lever |
Material of Construction | Vitreous China With EverClean(R) |
ADA Compliance | No |
Flush Mode | Single Flush |
Brand and Series | American Standard Cadet(R) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- LEGEND VALVE 1/2" T-900 NL MXF BALL VALVE (101-523NL)
- FROST PRODUCTS LTD Frost Curved Stainless Steel Shower Rod - 1145CRV (1145CRV)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142801.020)
- AMERICAN STANDARD WHT Insul Toilet Tank (4061513.02)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A107.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- STERLING Windham 1.6 Gpf Tank (402363-96)
- American Standard Toilet Tanks