Shop All Toilet Tanks
American Standard
Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White
Mfr # 4000101.020
Zoro # G9189074
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
- Width 15-3/4"
- Manufacturers Warranty Length Limited lifetime warranty on chinaware, a limited; 5 yr. Warranty On All Mechanical Parts; Limited 1 yr. Warranty On Toilet Sea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4000101.020
- Zoro # G9189074
- UPC # 033056829813
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | Limited lifetime warranty on chinaware, a limited; 5 yr. Warranty On All Mechanical Parts; Limited 1 yr. Warranty On Toilet Sea |
Depth | 8-3/4" |
Height | 13-3/4" |
Details
Item | Toilet Tank |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08 and A117.1, US EPA WaterSense |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet 3 Flushing System |
Flush Valve Type | 3" Flush Valve |
Includes | Coupling Components, Tank Cover |
Features | Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew |
Collection | Cadet(R) 3 FloWise(R) |
For Use With Mfr. Model Number | 3075000.020, 2989101.020, 3053000.020, 2988101.020 |
With Liner/Without Liner | Without Liner |
Green Certification or Other Recognition | WaterSense Approved |
Tank Connection | Standard |
Flush Handle | Left Hand Trip Lever |
ADA Compliance | No |
Brand and Series | American Standard Cadet(R) |
Flush Mode | Single Flush |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- KOHLER Artifacts Widespread Handles, Cross (98068-3-AF)
- SHARPE VALVES Gate Valves, 300# Flanged, 2" Size (4371005200)
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142801.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- KOHLER Persuade Curv Dual-Flush Tank (3569-0)
- American Standard Toilet Tanks