Shop All Toilet Tanks
American Standard
Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White
Mfr # 4142901.020
Zoro # G9194123
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.1
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4142901.020
- Zoro # G9194123
- UPC # 033056722435
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 20-1/2" |
Manufacturers Warranty Length | 1 yr |
Depth | 9" |
Height | 14-1/4" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (6A-C6L-10-SS)
- DELTA Soap/Lotion, Dispenser (RP1001)
- LEGEND VALVE 1" X 1/4" SS304 HEX BUSHING (404-481)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- AMERICAN STANDARD Champion4 4266 Tank Cover White (735128-400.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A107.020)
- KOHLER Persuade Curv Dual-Flush Tank (3569-7)
- American Standard Toilet Tanks