Shop All Toilet Tanks
American Standard
Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White
Mfr # 4142801.020
Zoro # G5382255
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.1
- Material Vitreous China with EverClean(R)
- Fits Brand American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4142801.020
- Zoro # G5382255
- UPC # 033056723333
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Width | 20-1/2" |
Manufacturers Warranty Length | 1 yr |
Depth | 9" |
Height | 14-1/4" |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142600.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- American Standard Toilet Tanks