Shop All Toilet Seats
American Standard
Toilet Seat, With Cover, Plastic, Round, White
Mfr # 5345110.020
Zoro # G5572756
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Solid Polypropylene
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 5345110.020
- Zoro # G5572756
- UPC # 033056371107
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 2 5/16 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Solid Polypropylene |
Features | Low Traffic, 500 lb Capacity, Antimicrobial, Sanitary Seat Lift Tab, Easy to Remove Seat, Standard Bolts, Non-Corrosive Posts |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 16 in |
Collection | Cadet(R) 3 |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Antimicrobial | Yes |
Weight Capacity | 500 lb |
Includes Hardware | Yes |
Mounting System Type | Standard Bolts |
Night Light | No |
ADA Compliance | No |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close Hinge, Seat Height 2 5/16 in, Bolt to Seat Front 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 480V, 20000W (ED020480T2T)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF10401)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Elongated, White (5350110.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- CHESTERFIELD LEATHER Benton Slow Close Elongated Wood Toilet Seat, White (CH1680429)
- American Standard Toilet Seats