Shop All Toilet Seats
American Standard
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # 5350110.020
Zoro # G5132504
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Solid Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 5350110.020
- Zoro # G5132504
- UPC # 033056686942
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Solid Plastic |
Features | 500 lb Capacity, Antimicrobial, Easy to Remove Seat, High Traffic, Non-Corrosive Posts, Sanitary Seat Lift Tab, Standard Bolts |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Weight Capacity | 500 lb |
ADA Compliance | No |
Night Light | No |
Antimicrobial | Yes |
Includes Hardware | Yes |
Mounting System Type | Standard Bolts |
Type | Elongated |
Material of Construction | Solid Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15095)
- SHARKBITE ANGLE VALVE 1/2"" X 3/4"" (25663)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79730)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- American Standard Toilet Seats