Shop All Toilet Paper Dispensers & Holders
American Standard
Toilet Paper Holder C Series Pol Nkl
Mfr # 8337.230.013
Zoro # G8361101
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Height 2-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 8337.230.013
- Zoro # G8361101
- UPC # 012611627828
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2-1/16 |
Width | 8-9/16 |
Length | 4-11/16 |
Dispenser Depth | 3.55 in |
Dispenser Width | 1.85 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Features | Luxury |
Description
Toilet Paper Holder C Series Pol Nkl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- VORTEC PRO LOBBY BROOM, 36 IN OAL, 5 IN TRIM, 8 IN SWEEP FACE, FLAGGED PLASTIC BRISTLE (44546)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- DELTA Trillian Tissue Holder (74355)
- American Standard Toilet Paper Dispensers & Holders