Shop All Toilet Paper Dispensers & Holders
American Standard
Toilet Paper Holder C Series Lg Brnz
Mfr # 8337.230.278
Zoro # G8361110
product price: $53.30
/ea
$53.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8337.230.278
- Zoro # G8361110
- UPC # 012611627774
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.38 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Description
Toilet Paper Holder C Series Lg Brnz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Gray, 27 in Dia, Open Top, LLDPE (FG353600GRAY)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- LIBMAN COMMERCIAL Round Bowl Brush And Open Caddy, 4PK (34)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box (80168BX)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- IRONWERKS DESIGNS Electroplated Toilet Paper Holder (toilet_paper)
- BOARDWALK Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black (R2000BKBW)
- KOHLER Elate Double Tp Holder (27289-BL)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- American Standard Toilet Paper Dispensers & Holders