Shop All Toilet Paper Dispensers & Holders
American Standard
Toilet Paper Holder, 2in.H., Satin Nickel
Mfr # 8337230.295
Zoro # G9534664
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Metal
- Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8337230.295
- Zoro # G9534664
- UPC # 012611504303
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 4 3/4 in |
Height | 2 in |
Width | 8 5/8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Product Series | C Series |
For Use With | Toilet Paper |
Color | Gray |
Finish | Brushed |
Material | metal |
Series | C Series |
Includes | Concealed Mounting Hardware |
Features | Concealed Mounting |
Holder Style | Double Post |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Ligature Resistant | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, C Series, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Gray, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 in, Width 8 5/8 in, Depth 4 3/4 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Self-Adhesive Containment Film, 8 ft.W (396490)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink (53G023)
- DQB 12 in. Plastic Dust Pan Heavy Duty (72540)
- CLEANNTROLRPORATION Odoban GAL Euc Cleaner (911061-G4)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- American Standard Toilet Paper Dispensers & Holders