Shop All Toilet Paper Dispensers & Holders
American Standard
Toilet Paper Holder, (1) Roll, Polished, Depth: 3 5/8 in
Mfr # 7018230.002
Zoro # G6180999
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7018230.002
- Zoro # G6180999
- UPC # 012611599347
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4 in |
Dispenser Depth | 3.25 in |
Dispenser Height | 1 7/8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal Single Roll |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Color | Silver |
Product Series | Edgemere |
Includes | Mounting Template |
Holder Style | Double Post |
For Use With | Toilet Paper |
Finish | Polished |
Features | Arm Pivot, Concealed Mounting |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Edgemere, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 1 7/8 in, Width 7 1/2 in, Depth 3 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE Platinum 16 Oz. Dishwasher Rinse Aid and Drying Agent (89646)
- CONDOR Sorbents, 28 gal, 1 1/2 in x 24 in, Oil, White, Polypropylene (436M83)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- TOUGH GUY Dryer Vent Brush, 118 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 122 in L Overall (2KVE1)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- COASTWIDE J-SERIES QUAD BATH TISSUE DISPENSER, 13.52 X 7.51 X 14.66, BLACK (24405518)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- American Standard Toilet Paper Dispensers & Holders