Shop All Toilet Paper Dispensers & Holders
American Standard
Toilet Paper Holder, (1) Roll, Brushed, Features: Arm Pivot, Concealed Mounting
Mfr # 7455230.278
Zoro # G6181139
product price: $55.90
/ea
$55.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7455230.278
- Zoro # G6181139
- UPC # 012611626081
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2 1/4 in |
Depth | 3 1/2 in |
Width | 6 5/8 in |
Dispenser Width | 2.4 in |
Dispenser Depth | 3.75 in |
Dispenser Height | 2 1/4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal Single Roll |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Color | Bronze |
Product Series | Town Square S |
Holder Style | Double Post |
Series | Town Square S |
Material | Metal |
Finish | Bronze |
Ligature Resistant | No |
For Use With | Toilet Paper |
Features | Arm Pivot, Concealed Mounting |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Town Square S, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Bronze, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 6 5/8 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Dual Shop Vac, 3-in-1 Brush, 2-in-1 Brush (0920-20, 49-90-2023, 49-90-2028)
- SIMPLEHUMAN 13 gal Round Step can, Grey, Plastic (CW1357)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- American Standard Toilet Paper Dispensers & Holders