Shop All Toilets
American Standard
Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2294011EC.020
Zoro # G2555341
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 2294011EC.020
- Zoro # G2555341
- UPC # 033056848081
- Country of Origin China
- Category Toilets
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 25" |
Depth | 25" |
Spud Connection Size | 1-1/2" |
Bowl Height | 14-1/2" |
Bowl Width | 14-3/4" |
Rim Height | 16-1/8" |
Trapway Dia. | 2-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Diaphragm, Solenoid Valve (269-580GR)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- MOEN CALDWELL WM SRN 2.5 GPM (205W2SRN)
- AMERICAN STANDARD American Standard, Tank Cover for item 3483.100.020 (735133-400.020)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.28, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.104.020)
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403128.020)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215AB.104.222)
- TOTO Toilet Bowl, 1.0 gpf, Round, Cotton (C453CUFG#01)
- American Standard Toilets