Shop All Toilets
American Standard
Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # 3195A101.020
Zoro # G4619273
product price: $229.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3195A101.020
- Zoro # G4619273
- UPC # 791556006256
- Country of Origin Multiple
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 10 Yr. |
Bowl Depth | 30-1/4" |
Bowl Height | 16-1/2" |
Trapway Dia. | 2-3/8" |
Rim Height | 16-1/2" |
Bowl Width | 14" |
Spud Connection Size | 3/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 4" (400DA-45AL)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- 3M Water Filter System, Flow Rate 2.2 gpm (5626002)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- American Standard Toilets