Shop All Toilets
American Standard
Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3341001.020
Zoro # G9374023
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China with EverClean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3341001.020
- Zoro # G9374023
- UPC # 791556037694
- Country of Origin Multiple
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 24-7/8" |
Spud Connection Size | 1-1/2" |
Rim Height | 17-1/8" |
Bowl Width | 13-3/4" |
Trapway Dia. | 2" |
Bowl Height | 18-3/4" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 50 gal, Residential Electric Water Heater, 240V, Single Phase (MR50245)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (567LF-BLMPU)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-S)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc ToiletLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (2403.128.222)
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351101.020)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Lin, 1.6 gpf, Cadet Flushing System, Elongated, Linen (4188A.004.222)
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4284726CMFG#MS)
- American Standard Toilets