Shop All Toilets
This Product is Discontinued
American Standard
Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White (Discontinued)
Mfr # 3251D101.020
Zoro # G6701091
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3251D101.020
- Zoro # G6701091
- UPC # 791556052369
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 2 Yr. |
Bowl Depth | 26" |
Bowl Height | 15" |
Bowl Width | 14" |
Trapway Dia. | 2" |
Rim Height | 15" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.