Shop All Toilets
American Standard
Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 2296019EC.020
Zoro # G5173436
original price:
$327.99
12% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2296019EC.020
- Zoro # G5173436
- UPC # 033056848128
- Country of Origin China
- Category Toilets
Dimensions
Width | 14-3/4" |
Manufacturers Warranty Length | 1 Yr. |
Bowl Depth | 25" |
Depth | 25" |
Bowl Height | 14-1/2" |
Bowl Width | 14-3/4" |
Rim Height | 16-1/8" |
Trapway Dia. | 2-1/8" |
Spud Connection Size | 1-1/2" |
Description
Bedpan Holding Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM BATHSHROOM OVERFLOW CVR (BTHSH620)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 90 Degrees Elbow (5217010)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBK9)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- American Standard Toilets