Shop All Toilets
American Standard
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White
Mfr # 3128001.020
Zoro # G4725725
original price:
$131.99
3% off
new price: $127.99
/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns
$255.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3128001.020
- Zoro # G4725725
- UPC # 791556006492
- Country of Origin China
- Category Toilets
Dimensions
Width | 13-1/8" |
Manufacturers Warranty Length | 1 Yr. |
Bowl Depth | 24-1/2" |
Bowl Height | 10-1/4" |
Bowl Width | 13-1/8" |
Trapway Dia. | 2-1/8" |
Rim Height | 10-1/4" |
Spud Connection Size | 3/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- KOHLER Flush Valve Seal, 2 11/16x1 15/64x1/8 in. (K-1131496)
- JONES STEPHENS Gasket to Make 2in. Shower/Floor Drain No Caulk (D60101)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc Toilet Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (2403.128.021)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.28, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.104.020)
- AMERICAN STANDARD Cadet Pro Rf Combo L/Seat Lin, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, Linen (215DA.004.222)
- American Standard Toilets