Shop All Toilets
American Standard
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # 3517F101.020
Zoro # G5120507
product price: $176.99
/ea
Sold in multiples of 3 for $530.97
Item requires special delivery charges. A $22.33 per item surcharge will be applied.
$530.97
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3517F101.020
- Zoro # G5120507
- UPC # 791556010864
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Bowl Depth | 27-1/4" |
Trapway Dia. | 2-1/8" |
Bowl Width | 14" |
Rim Height | 16-1/2" |
Bowl Height | 16-1/2" |
Spud Connection Size | 3/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Genta Towel Ring in Bronzed Gold (BH3686BZG)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- PROPLUS 7 L x 7 H Polystyrene Sidesplash Bathtub Guard in White (2091012)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.021)
- AMERICAN STANDARD AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351.101.020)
- AMERICAN STANDARD Madera Youth Flowise 14"H El Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599.001.020)
- AMERICAN STANDARD Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.016.020)
- AMERICAN STANDARD Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White (2856.111.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- American Standard Toilets