Shop All Toilets
American Standard
Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White
Mfr # 3075000.020
Zoro # G9189092
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3075000.020
- Zoro # G9189092
- UPC # 033056829783
- Country of Origin Multiple
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Bowl Depth | 27-1/4" |
Bowl Width | 14" |
Trapway Dia. | 2-1/8" |
Bowl Height | 16-1/2" |
Rim Height | 16-1/2" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect 90-Degree Reducer Elbow (FSBE3412)
- KOHLER Valve Kit, Replacement (GP77005-RP)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234.001.020)
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.6 Gpf, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.004.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3462001.020)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- American Standard Toilets