Shop All Toilets
American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3463001.020
Zoro # G9373901
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous China with EverClean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 3463001.020
- Zoro # G9373901
- UPC # 033056830864
- Country of Origin Mexico
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 26-1/4" |
Spud Connection Size | 1-1/2" |
Rim Height | 16-1/2" |
Trapway Dia. | 2-1/8" |
Bowl Height | 18-1/4" |
Bowl Width | 14" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- JOHNSON CONTROLS NPT 3-Way Solenoid Air Valve 24V (V11HGA-100)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Ball Valve (EPXV1)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. Male Pipe Thread Reducing Adapter (APXMA341)
- AMERICAN STANDARD Cadet Pro Round Front 10 Inch Rough-In 1, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DB.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (215CB.104.020)
- AMERICAN STANDARD American Standard 3043001.020 Madera 16-1/2" H ADA Elongated Toilet, 1.1-1.6GPF (3043001.02)
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- AMERICAN STANDARD Madera Youth Flowise 14"H El Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599.001.020)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Elongated, Cotton (MS854114#01)
- American Standard Toilets