Shop All Toilets
American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3249001.020
Zoro # G9373962
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3249001.020
- Zoro # G9373962
- UPC # 033056830987
- Country of Origin Mexico
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 26-1/4" |
Spud Connection Size | 1-1/2" |
Rim Height | 16-1/2" |
Bowl Width | 14" |
Bowl Height | 18-1/4" |
Trapway Dia. | 2-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT BOX Valve Enclosure, 60W Heater, L 27 In. (HF013027023)
- SLOAN Regal 1000-1.6 Xl Flush Valve (REGAL 1000-1.6 XL)
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round (211BA.104.020)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.28, 1.28 gpf, Champion Flushing System, Floor Mount, White (211AA.105.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351101.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403128.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5535-K)
- American Standard Toilets