Shop All Toilets
American Standard
Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 2624001.020
Zoro # G9373987
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1/1.6
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2624001.020
- Zoro # G9373987
- UPC # 033056830949
- Country of Origin Mexico
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 26-1/4" |
Spud Connection Size | 1-1/2" |
Rim Height | 15" |
Trapway Dia. | 2-1/8" |
Bowl Height | 15" |
Bowl Width | 14" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000460)
- RINNAI Refill, 40 Lbs Neutralizer Replace Media (103000068)
- DANCO 3/4 in. D X 3/8 in. D X 9/32 in. Bonnet Packing For Milwaukee (35189B)
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Lin, 1.6 gpf, Cadet Flushing System, Elongated, Linen (4188A.004.222)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3690001.020)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215AB.104.222)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.28, 1.28 gpf, Champion Flushing System, Floor Mount, White (211AA.105.020)
- ZURN Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.243.00.00.00)
- American Standard Toilets