Shop All Toilets
American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 3352101.020
Zoro # G5417544
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3352101.020
- Zoro # G5417544
- UPC # 791556025080
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 26" |
Depth | 26" |
Rim Height | 15" |
Bowl Height | 13-1/8" |
Spud Connection Size | 1-1/2" |
Bowl Width | 14" |
Trapway Dia. | 2-1/8" |
Description
Bedpan Holding Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854128.020)
- AMERICAN STANDARD Colony Series Complete Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn, White (751CA101.020)
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- AMERICAN STANDARD Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.016.020)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- American Standard Toilets