Shop All Toilets
American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White
Mfr # 3696001.020
Zoro # G9194071
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor with Back Outlet
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3696001.020
- Zoro # G9194071
- UPC # 033056831359
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. |
Bowl Depth | 29-5/8" |
Depth | 29-5/8" |
Trapway Dia. | 2-1/8" |
Spud Connection Size | 1-1/2" |
Bowl Width | 14" |
Bowl Height | 16-1/2" |
Rim Height | 16-1/2" |
Description
Bedpan Holding Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Washer, 620-138JKNF (620-138JKNF)
- AMERICAN STANDARD Trip Lever, Left Hand, Plastic, White (738995-0200A)
- ELKAY Elkay No Lead Ceramic Disk Cartridge Lh (P29122NL)
- ROHL Cinquanta Single Hole Faucet In Polished Chrome (A3650/11LMAPC-2)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (7DF10)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Round, White (3517B101.020)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- AMERICAN STANDARD AmrStdKit267 FClose Coupld Toilt wFm"-Fv (7301706-0070A)
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet (215AB104.020)
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (K-4303-0)
- American Standard Toilets