Shop All Toilets
American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # 3462001.020
Zoro # G4724562
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3462001.020
- Zoro # G4724562
- UPC # 033056830857
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. |
Bowl Depth | 27-1/4" |
Depth | 27-1/4" |
Bowl Height | 16-1/2" |
Rim Height | 16-1/2" |
Spud Connection Size | 1-1/2" |
Trapway Dia. | 2-1/8" |
Bowl Width | 14" |
Description
Bedpan Holding Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- PENTAIR/PENTEK Bag Housing, 28-2/5 In., 2 In NPT, 90 gpm (ES12NA415-75)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (802-665ABCP)
- ZORO SELECT Steel Adaptor 3/4X1/2 In, 150, PK5 (5RLC8)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Linen (3195A.101.222)
- AMERICAN STANDARD Champion Pro El Combo Wht, 1.28 gpf, Champion Flushing System, Floor Mount, Elongated, White (212CA.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2234001PL.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3195B101.020)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- American Standard Toilets