Shop All Toilets
American Standard
Toilet, 1.6 gpf, Floor Mount, Elongated, White
Mfr # 3483.001.020
Zoro # G8391612
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 3483.001.020
- Zoro # G8391612
- UPC # 033056831472
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | Cadet |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ADA; ANSI A117.1 |
Collection | Cadet |
One Piece/Two Piece | Two Piece |
With Seat/Without Seat | Without Seat |
Includes | 2 Bolt Caps |
Description
Cadet Toilet Bwl Wht
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mixing Valve, Bronze, 26 gpm (S19-2100)
- ZURN RP Repair Kit (RK34-375)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- GUARDIAN EQUIPMENT Foam Filter, 2-1/4 O.D., FS, PK6 (470-024R)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- AMERICAN STANDARD Cadet Pro El 12" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CA.104.222)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- AMERICAN STANDARD Yorkvile 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.100.020)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (6355-0)
- American Standard Toilets