Shop All Showerheads and Tub Faucets
American Standard
ThreeFuncRainShwrhd A3305Qm-1.75GPM
Mfr # 1660.652.295
Zoro # G8383063
product price: $111.15
/ea
Free Shipping & Returns
$111.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerarm
- Features Adjusts from Gentle Rain to Hard Rain to Massage, Easily clean lime and calcium buildup. Nozzles will not clog, Pressure Compensating Flow Control Device, Spray pattern adjusts from Gentle Rain to Hard Rain to Massage, 30% water savings, 3-Function
- Flow Rate 1.75 gpm
- Finish Brushed Nickel
- Shower Head Type Multi Function Rain Showerhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.652.295
- Zoro # G8383063
- UPC # 012611500558
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-3/4" |
Width | 4-3/4" |
Depth | 2-15/16" |
Face Dia. | 4-3/4" |
Details
Includes | Showerarm |
Item | Shower Head |
Features | Adjusts from Gentle Rain to Hard Rain to Massage, Easily clean lime and calcium buildup. Nozzles will not clog, Pressure Compensating Flow Control Device, Spray pattern adjusts from Gentle Rain to Hard Rain to Massage, 30% water savings, 3-Function |
Flow Rate | 1.75 gpm |
Finish | Brushed Nickel |
Shower Head Type | Multi Function Rain Showerhead |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1, CALGreen, CEC |
Material | Ball Joint: Brass |
Description
ThreeFuncRainShwrhd A3305Qm-1.75GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- VIEGA Viega ProPress adapter, 1" x 1" (79450)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- ZOELLER 2 in. Slip Cast Iron Check Valve (30-0151)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- ACORN CONTROLS Shower Nozzle Assembly (1192-020-001)
- American Standard Showerheads and Tub Faucets