Shop All Showerheads and Tub Faucets
American Standard
Three Function, Hand Shower, Polished Chrome
Mfr # 1660510.002
Zoro # G7101911
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check valve
- Features Variable spray adjusts from a conventional spray to a gentle aerated flow to a massage action
- Flow Rate 2.5 gpm
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660510.002
- Zoro # G7101911
- UPC # 012611430336
- Country of Origin Mexico
- Category Showerheads and Tub Faucets
Dimensions
Height | 8" |
Width | 2-1/2" |
Depth | 2-3/8" |
Face Dia. | 2-1/2" |
Height (In.) | 8 |
Width (In.) | 3 |
Face Dia. (In.) | 2-1/2 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 2 1/2 in |
Description
Handheld Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 2 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Modern, 1/2 in Male NPSM, Showerhead Function Multi, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Combo, Handheld, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 1/4" Male NPT (PL3/8-N2)
- MUSTEE 3 " Dia., Rubber, Red Finish, Drain Seal (65.311)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-PB)
- American Standard Showerheads and Tub Faucets