Shop All Toilet Seats
American Standard
Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic
Mfr # 5025A65G.020
Zoro # G8395313
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5025A65G.020
- Zoro # G8395313
- UPC # 791556105409
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2-1/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Two Button-Push Removable Seat |
Front Type | Closed |
Hinge Type | Lift-Off |
Bolt to Seat Front | 18-9/16" |
Item | Telescoping El Luxury Seat Wht |
Description
Telescoping El Luxury Seat Wht
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cap 26S Rz (941-001U)
- MOEN Handle Insert Kit (114336ORB)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044C)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- MAYFAIR Toilet Seat Rnd Pink (41EC-023)
- American Standard Toilet Seats