Shop All Faucet Repair and Maintenance
American Standard
Tee Mounting Kit, For Use w/2TGZ2
Mfr # 033757-0070A
Zoro # G1475537
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Brass and Rubber
- Material of Construction Brass, Rubber
- Includes Hose Union, Seal and Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 033757-0070A
- Zoro # G1475537
- UPC # 012611210259
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/8 in x 2 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Brass and Rubber |
Material of Construction | Brass, Rubber |
Includes | Hose Union, Seal and Plug |
Item | Tee Mounting Kit |
For Use With Mfr. Model Number | 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002, 4800000.002, 4801000.002, 4802000.002, 6500140.002, 6500145.002, 6500170.002, 6500174.002, 6500175.002, 6501140.002, 6501145.002, 6501170.002, 6501175.002, 6502140.002, 6502145.002, 6502170.002 |
Type | Faucet |
Description
Tee Mounting Kit, For Use With Mfr. Model Number 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002, 4800000.002, 4801000.002, 4802000.002, 6500140.002, 6500145.002, 6500170.002, 6500174.002, 6500175.002, 6501140.002, 6501145.002, 6501170.002, 6501175.002, 6502140.002, 6502145.002, 6502170.002, Includes Hose Union, Seal and Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS 24 CHR Towel Bar (38170)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 1" (R00320PC)
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- AMERICAN STANDARD Swing Spout Seal Kit (030118-0070A)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- AMERICAN STANDARD Spring Rod Assembly LH (738493-0070A)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- AMERICAN STANDARD 1/2 In. Npt In-Line Vacuum Breaker, Satin (1660400.295)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- American Standard Faucet Repair and Maintenance